Order Entry
Belgium
ContactUsLinkComponent
Prontosil 200 C30 HPLC Column
Prontosil 200 C30 HPLC Column
Catalog # MAISPR25.30.S3046
Supplier:  DR MAISCH
Prontosil 200 C30 HPLC Column
Catalog # MAISPR25.30.S3046
Supplier:  DR MAISCH

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    5 µm
  • Pore size:
    200 Å
  • Length:
    300 mm
  • Endcapped:
    No
  • Surface area:
    200 m²/g
  • Carbon load:
    20%
  • Phase:
    C30
  • Pk:
    1

Specifications

About this item