Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleanroom Socks

Cleanroom Socks

Supplier:   ALSICO HIGHTECH
Cleanroom Socks
Supplier:  ALSICO HIGHTECH
Certificates

2 Options Available Below

Product Details & Documents

Alsico cleanroom socks minimises the risk of particle contamination in your controlled environment.

  • Unisex
  • One size tube socks
  • 97% polyester, 3% elastane
  • 2 variants: Thick and thin

Thin: white socks with blue Alsico high tech logo, thin quality: 167 Denier/48 Filament, 100% polyester
Thick: white socks with red Alsico high tech logo, thick quality: 150 Denier/288 Filament, 100% polyester

Packaging: Packing: per 20 pairs.

Specifications for Product Family

Specifications

  • Catalog No:
  • ALSO1027438
  • ALSO1027437
  • Model:
  • Thick
  • Thin
  • Garment application:
  • Cleanroom
  • Cleanroom
  • Gender:
  • Unisex
  • Unisex
  • Fabric:
  • 97% polyester and 3% elastane
  • 97% polyester and 3% elastane

Specifications

Product Family Options

Product Information

  • Colour
    Availability
    Price
  • White
    Log in for availability
    Log in for availability
    1 * 1 PAIRE
    1 * 1 PAIRE - 0,10 €
    0,10 €
    1 * 1 PAIRE
       0,10 €

    Specifications:
    More
    Specifications
    Cat. No.
    ALSO1027438
    Model
    Thick
    Garment application
    Cleanroom
    Gender
    Unisex
    Fabric
    97% polyester and 3% elastane
  • White
    Log in for availability
    Log in for availability
    1 * 1 PAIRE
    1 * 1 PAIRE - 0,10 €
    0,10 €
    1 * 1 PAIRE
       0,10 €

    Specifications:
    More
    Specifications
    Cat. No.
    ALSO1027437
    Model
    Thin
    Garment application
    Cleanroom
    Gender
    Unisex
    Fabric
    97% polyester and 3% elastane