Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® 4-Channel Cartridge Pump Head with Stepper Motor, Panel Mount
Ismatec® 4-channel cartridge pump head with stepper motor, Masterflex® Ismatec®
Catalog # MFLX07519-90
ISO9001
undefined
Ismatec® 4-channel cartridge pump head with stepper motor, Masterflex® Ismatec®
Catalog # MFLX07519-90
ISO9001

Specifications

  • Maximum Flow Rate:
    160
  • Power:
    24 VDC
  • Accuracy:
    ±1%
  • Control type:
    Digital step control signals
  • Max. pressure:
    1,5 bar (22,5 psi)
  • No. of channels:
    4
  • Pump series:
    Ismatec®
  • Description:
    Ismatec® 4-channel cartridge pump head with stepper motor
  • Height:
    124 mm
  • Length:
    90 mm
  • Environmentally Preferable:
  • Model:
    MFLX07519-90
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    38 ml/min
  • Min. flow rate per channel:
    0,0052 ml/min
  • Min. RPM:
    160
  • Open-head sensor:
    No
  • Remote I/O:
    Per stepper motor drive
  • Tubing sizes accepted:
    Three-stop 0,13 mm int.Ø to 3,17 mm int.Ø
  • Drive:
    1,8° stepper motor 0,9 A
  • No. of rollers:
    12
  • Pk:
    1
  • Pump head:
    MC/CA cartridge
  • Width:
    116 mm
  • Max. RPM:
    1

Specifications

About this item

Versatile multi-channel panel mount peristaltic pumps provide synchronous and repeatable flow results across four channels.

  • 12-roller design minimises pulsation
  • Click-N-Go cassettes feature spring loaded occlusion for quick tubing changeovers
  • Compact design for efficient use of space
  • Stepper motor allows for precision repeat and rapid dispensing applications

Masterflex panel mount pump systems feature the flexibility of peristaltic pump technology and are designed for simple integration into system control panels for fluid transfer applications.

These panel mount pumps feature Ismatec® multichannel pump heads for even and low pulsation flow. System provides four simultaneous channels of flow and feature a 12 roller pump head design for low friction and smooth operation. Stepper motor provides precise fluid delivery with a compact footprint.

Use with a variety of Ismatec® 3-stop tubing set formulations to suit your flow rate, chemical compatibility, and fluid compliance requirements.

Certifications: ROHS, REACH, ISO9001.
Ordering information: Order the three - stop tubing size and formulation to suit your application (sold separately). Customizable options available, contact our technical support for more details.
Delivery: Includes pump drive, tubing cassettes and pump head.
  • Maximum Flow Rate:
    160
  • Power:
    24 VDC
  • Accuracy:
    ±1%
  • Control type:
    Digital step control signals
  • Max. pressure:
    1,5 bar (22,5 psi)
  • No. of channels:
    4
  • Pump series:
    Ismatec®
  • Description:
    Ismatec® 4-channel cartridge pump head with stepper motor
  • Height:
    124 mm
  • Length:
    90 mm
  • Environmentally Preferable:
  • Model:
    MFLX07519-90
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    38 ml/min
  • Min. flow rate per channel:
    0,0052 ml/min
  • Min. RPM:
    160
  • Open-head sensor:
    No
  • Remote I/O:
    Per stepper motor drive
  • Tubing sizes accepted:
    Three-stop 0,13 mm int.Ø to 3,17 mm int.Ø
  • Drive:
    1,8° stepper motor 0,9 A
  • No. of rollers:
    12
  • Pk:
    1
  • Pump head:
    MC/CA cartridge
  • Width:
    116 mm
  • Max. RPM:
    1