Order Entry
Belgium
Orders LinkContactUsLinkComponent
Courier Case

Courier Case

Courier case, 11 L, 415×245×320 mm, Blue/black, 325×160×215 mm
Catalog # DLTTB100040
Supplier:   DELTA T
Courier Case
Catalog # DLTTB100040
Supplier:  DELTA T
Courier Case

Courier case, 11 L, 415×245×320 mm, Blue/black, 325×160×215 mm

Price
808,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Courier case suitable for 3,5 pairs of TempShell elements or combinations of elements and TempShell frames. Robust plastic case with vacuum insulation, lock with 'butterfly' closures. Shoulder strap, carrying handle on the lid, sealable and washable plastic interior.

Weight: 5,98 kg.

Specifications
  • Capacity:
    11 L
  • Colour:
    Blue/black
  • Description:
    Courier case
  • W×D×H ext.:
    415×245×320 mm
  • W×D×H int.:
    325×160×215 mm