Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Extension Set

Extension set with clamp and valve, 0 - 750 ml/hr, 2000 mm
Catalog # BDAMMFX2289E
Supplier:   BD Medical
Extension Set
Catalog # BDAMMFX2289E
Supplier:  BD Medical
Extension Set

Extension set with clamp and valve, 0 - 750 ml/hr, 2000 mm

Price
1 470,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Extension set of length 200 cm with priming volume 0,9 ml.

  • Bore: 0,7 mm
  • Consists of one pinch clamp(s) and one male Luer(s)
  • Low sorbing
  • Polyethylene lined PVC
Specifications
  • Flow rate:
    0 - 750 ml/hr
  • Description:
    Extension set with clamp and valve
  • Length:
    2000 mm
  • Cat. No.:
    BDAMMFX2289E
  • Latex / latex-free:
    Latex-free