Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

CORIO™ CP Refrigerated/Heating Circulators

Supplier:   JULABO GmbH
CORIO™ CP Refrigerated/Heating Circulators
Supplier:  JULABO GmbH
Certificates
CORIO™ CP Refrigerated/Heating Circulators

2 Options Available Below

Product Details & Documents

CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.

  • Infinitely adjustable pressure pump
  • Easy to switch between internal and external circulation
  • Bright LED display
  • USB and RS232 ports

For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.

CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.

To adapt to your individual application there is comprehensive range of accessories.

 : CE, UKCA and DIN 12876-1 Class III.

 : Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.

 : Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.

Specifications for Product Family

Specifications

  • Catalog No:
  • JULA9013701.N1
  • JULA9013701.N1.33
  • Model:
  • CP-200F
  • CP-200F
  • Heating power:
  • 2 kW
  • 2 kW
  • Pump flow rate:
  • 8 - 27 L/min
  • 8 - 27 L/min
  • Pump pressure:
  • 1,5 - 10,2 psi
  • 1,5 - 10,2 psi
  • Refrigerant:
  • R290
  • R290
  • Electrical:
  • 230 V / 50 Hz
  • Dimensions:
  • 231×388×650 mm
  • 230×390×650 mm

Specifications

Product Family Options

Product Information

  • Temperature Range
    Cooling capacity
    Capacity
    Weight
    Availability
    Price
  • JULA9013701.N1
    Refrigerated/heating circulator
    Refrigerated/heating circulator
    −20...+200 °C
    200 W (at 20 °C), 150 W (at 0 °C), 100 W (at −10 °C), 20 W (at −20 °C) kW
    3 - 4 L
    3,3 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 5 260,00 €
    5 260,00 €
    1 * 1 ST
       5 260,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    JULA9013701.N1
    Model
    CP-200F
    Heating power
    2 kW
    Pump flow rate
    8 - 27 L/min
    Pump pressure
    1,5 - 10,2 psi
    Refrigerant
    R290
    Electrical
    Dimensions
    231×388×650 mm
  • JULA9013701.N1.33
    Refrigerated/heating circulator
    Refrigerated/heating circulator
    −20...+200 °C
    200 W (at 20 °C), 150 W (at 0 °C), 100 W (at −10 °C), 20 W (at −20 °C)
    3 - 4 L
    26 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    JULA9013701.N1.33
    Model
    CP-200F
    Heating power
    2 kW
    Pump flow rate
    8 - 27 L/min
    Pump pressure
    1,5 - 10,2 psi
    Refrigerant
    R290
    Electrical
    230 V / 50 Hz
    Dimensions
    230×390×650 mm
    New Product