Order Entry
Belgium
ContactUsLinkComponent
SuperClear® Microcentrifuge Tubes without Caps
SuperClear® Microcentrifuge Tubes without Caps
Catalog # 3033-870-000-9
Supplier:  Labcon
SuperClear® Microcentrifuge Tubes without Caps
Catalog # 3033-870-000-9
Supplier:  Labcon

Specifications

  • Cap included:
    No
  • Packed:
    500 tubes/bag
  • Sterile:
    -
  • Capacity:
    1,7 ml
  • Colour:
    Clear
  • Length:
    39,3 mm
  • Pk:
    500

Specifications

About this item

PP, clear. These microcentrifuge tubes are complete with side graduations and a frosted writing surface.

  • ATP, RNase/DNase and endotoxin-free (non-pyrogenic)
  • Polypropylene resin, USP Class VI
  • Freezable to −80 °C
Packaging: Supplied in resealable bags.