FlashPure EcoFlex C18 Cartridges
: BUCHI
FlashPure EcoFlex cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.
- C18-bonded spherical silica particles 40 to 60 µm
- Pore size: 92 to 108 Å
- Max. pressure: 8 to 12 bar
- Max. loading capacity: 2,5%
FlashPure EcoFlex reversed phase cartridges with C18-bonded silica particles (40 to 60 µm, end-capped) for broad range of flash applications.
: Use pure cartridge holder XXL for cartridges larger than 330 g (BUEF11070532).
: These columns cannot be opened or repacked.
- Catalog No:
- 140000053.
- 140000054.
- 140000051.
- 140000052.
- 140000055.
- 140000056.
- 140000057.
- 140000049.
- 140000050.
- 140000058.
- 140000048.
- 11070489.
- Phase name:
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- FlashPure EcoFlex C18
- Carbon load:
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- 15 - 17%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 12 bar
- 12 bar
- 12 bar
- 12 bar
- 12 bar
- 8 bar
- 8 bar
- 12 bar
- 12 bar
- 8 bar
- 12 bar
- 8 bar
- Surface area:
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- 260 - 360 m²/g
- Polarity:
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
- Apolar stationary phase
Frequently Bought Together