EZ columns are designed to suit the majority of standard laboratory chromatography applications. They are ideal for aqueous systems and compatible with solvents used in common liquid chromatography applications such as protein purification.
- Available in seven diameters and a variety of lengths
- Compatible with a variety of bulk media
- Operating temperature: 4 to 40 °C
- Glass column is made up of borosilicate glass
Economical modular columns for low pressure or gravity feed, providing even distribution of eluent to the medium bed, with or without flow adapters.
Complete EZ SolventPlus™ columns include as standard:
Column assembly: A ready-assembled column of -FF, -AF or -AA configuration, comprising a glass tube of the required dimensions and the two endpieces of your choice pre-assembled with 25 μm PTFE frits
Frit Kit comprising: 2×30 μm PTFE frits, 2×10 μm PTFE frits, 2×10 μm PE frits
Fittings Kit comprising: 2 m × ¹/₁₆" OD PTFE tubing; ¹/₄ to 28 UNF fitting (ETFE) at one end, 0,5 m × ¹/₁₆" OD PTFE tubing; ¹/₄ to 28 UNF fitting (ETFE) at one end, Click-N-Seal® 10 to 32 conical port fitting
- Catalog No:
- OMNI006EZ-06-25-AA
- OMNI006EZ-10-15-AF
- OMNI006EZ-10-15-FF
- OMNI006EZ-10-25-AA
- OMNI006EZ-10-25-FF
- OMNI006EZ-10-10-FF
- OMNI006EZ-10-15-AA
- OMNI006EZ-10-10-AF
- OMNI006EZ-25-25-AA
- OMNI006EZ-25-25-FF
- OMNI006EZ-25-40-AA
- OMNI006EZ-06-15-AA
- OMNI006EZ-06-40-AA
- OMNI006EZ-06-40-AF
- OMNI006EZ-06-40-FF
- OMNI006EZ-25-15-AF
- OMNI006EZ-10-10-AA
- OMNI006EZ-25-15-FF
- OMNI006EZ-25-40-AF
- OMNI006EZ-25-40-FF
- OMNI006EZ-25-50-AA
- OMNI006EZ-25-50-AF
- OMNI006EZ-05-33-AA
- OMNI006EZ-06-15-AF
- OMNI006EZ-15-33-AF
- OMNI006EZ-06-15-FF
- OMNI006EZ-06-25-AF
- OMNI006EZ-06-25-FF
- OMNI006EZ-25-33-AA
- OMNI006EZ-06-10-FF
- OMNI006EZ-15-40-AA
- OMNI006EZ-06-10-AA
- OMNI006EZ-06-10-AF
- OMNI006EZ-15-40-AF
- OMNI006EZ-15-40-FF
- OMNI006EZ-15-50-AA
- OMNI006EZ-06-05-AA
- OMNI006EZ-06-05-AF
- OMNI006EZ-06-05-FF
- OMNI006EZ-15-25-FF
- OMNI006EZ-50-33AA
- OMNI006EZ-25-15-AA
- OMNI006EZ-10-25-AF
- OMNI006EZ-15-50-FF
- OMNI006EZ-25-10-AA
- OMNI006EZ-25-10-AF
- OMNI006EZ-25-10-FF
- OMNI006EZ-15-50-AF
- OMNI006EZ-50-50-AA
- OMNI006EZ-50-50-AF
- OMNI006EZ-50-50-FF
- OMNI006EZ-15-15-FF
- OMNI006EZ-50-25-AF
- OMNI006EZ-15-25-AA
- OMNI006EZ-50-40-AA
- OMNI006EZ-50-40-AF
- OMNI006EZ-15-25-AF
- OMNI006EZ-50-40-FF
- OMNI006EZ-05-40-AA
- OMNI006EZ-15-10-AF
- OMNI006EZ-10-33-AA
- OMNI006EZ-15-10-FF
- OMNI006EZ-15-15-AA
- OMNI006EZ-15-15-AF
- OMNI006EZ-10-50-AF
- OMNI006EZ-15-33-AA
- OMNI006EZ-10-50-FF
- OMNI006EZ-15-10-AA
- OMNI006EZ-10-33-AF
- OMNI006EZ-05-25-AA
- OMNI006EZ-35-25-AA
- OMNI006EZ-35-25-AF
- OMNI006EZ-35-40-AA
- OMNI006EZ-35-40-AF
- OMNI006EZ-10-40-AA
- OMNI006EZ-25-50-FF
- OMNI006EZ-10-40-AF
- OMNI006EZ-10-40-FF
- OMNI006EZ-35-15-AF
- OMNI006EZ-35-15-FF
- OMNI006EZ-05-25-AF
- OMNI006EZ-10-50-AA
- OMNI006EZ-35-40-FF
- OMNI006EZ-50-25-FF
- OMNI006EZ-50-25-AA
- Max. pressure:
- 60 bar
- 40 bar
- 40 bar
- 40 bar
- 40 bar
- 40 bar
- 40 bar
- 40 bar
- 10 bar
- 10 bar
- 10 bar
- 60 bar
- 60 bar
- 60 bar
- 60 bar
- 10 bar
- 40 bar
- 10 bar
- 10 bar
- 10 bar
- 10 bar
- 10 bar
- 80 bar
- 60 bar
- 20 bar
- 60 bar
- 60 bar
- 60 bar
- 10 bar
- 60 bar
- 20 bar
- 60 bar
- 60 bar
- 20 bar
- 20 bar
- 20 bar
- 60 bar
- 60 bar
- 60 bar
- 20 bar
- 6,7 bar
- 10 bar
- 40 bar
- 20 bar
- 10 bar
- 10 bar
- 10 bar
- 20 bar
- 6,7 bar
- 6,7 bar
- 6,7 bar
- 20 bar
- 6,7 bar
- 20 bar
- 6,7 bar
- 6,7 bar
- 20 bar
- 6,7 bar
- 80 bar
- 20 bar
- 40 bar
- 20 bar
- 20 bar
- 20 bar
- 40 bar
- 20 bar
- 40 bar
- 20 bar
- 40 bar
- 80 bar
- 10 bar
- 10 bar
- 10 bar
- 10 bar
- 40 bar
- 10 bar
- 40 bar
- 40 bar
- 10 bar
- 10 bar
- 80 bar
- 40 bar
- 10 bar
- 6,7 bar
- 6,7 bar
- pH range:
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14