Order Entry
Belgium
ContactUsLinkComponent
Label Printer, QWERTY EU with Bluetooth and Brady Workstation PWID Suite, M610
Label Printer, QWERTY EU with Bluetooth and Brady Workstation PWID Suite, M610
Catalog # BRDY317803
Supplier:  Brady
undefined
Label Printer, QWERTY EU with Bluetooth and Brady Workstation PWID Suite, M610
Catalog # BRDY317803
Supplier:  Brady

Specifications

  • Print width:
    50,80 mm (max. label width)
  • Description:
    M610 label printer, QWERTY EU with bluetooth and Brady workstation PWID suite
  • Model:
    M610
  • Label:
    Continuous and die-cut
  • Interfaces:
    Stand-alone and peripheral
  • Resolution:
    300 dpi
  • Print method:
    Thermal transfer
  • Print speed:
    750 max. labels/day
  • Pk:
    1

Specifications

About this item

Get the durability your work demands. Do more with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4500 labels on a full charge.

  • Monocolour
  • Design and print labels using a keypad, mobile app or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery - print 4500 labels on a full charge
  • Stay connected wherever your work happens with enhanced Bluetooth technology
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50,80 mm per second print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1,80 m drops
  • Operate your printer in −18 to +46 °C temperatures
Ordering information: This printer comes with a Brady WorkStation product and wire identification suite, enabling you to immediately start designing professional labels, it ships in a hard case.