Order Entry
Belgium
Orders LinkContactUsLinkComponent
Versilic™ Stoppers

Versilic™ Stoppers

30 mm, 29 mm, 35 mm
Catalog # VERN263034
Versilic™ Stoppers
Catalog # VERN263034
Versilic™ Stoppers
Versilic™ Stoppers

30 mm, 29 mm, 35 mm

Price
118,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Use these stoppers for biology, microbiology and hematology, as well as food science, technical, medical and hospital apparatus. Saint Gobain Life Sciences Versilic™ Silicone Stoppers are particularly suited for all types of tissue culture work.

  • Biologically neutral and non-toxic silicone caps for closing tubes and flasks
  • Odourless, tasteless, non-adherent and resistant to aging
  • Non toxic, biologically neutral
  • FDA/BGA approved
  • For test tubes
  • Easy to install

Hardness: 45 (shore A)

Specifications
  • Ø bottom:
    29 mm
  • Ø top:
    35 mm
  • Height:
    30 mm
  • Seq:
    02