Order Entry
Belgium
ContactUsLinkComponent
Quick-Disconnect Coupler, M16x1
Quick-Disconnect Coupler, M16x1
Catalog # HUBE10790
Supplier:  HUBER
Quick-Disconnect Coupler, M16x1
Catalog # HUBE10790
Supplier:  HUBER

Specifications

  • Connection Type:
    M16x1 male
  • Ø int.:
    12 mm
  • Description:
    Quick- disconnect coupler
  • Max. operating pressure:
    20 °C
  • Operating temperature:
    −75...230 °C
  • Pk:
    1

Specifications

About this item

Note: When using ethanol as heat transfer fluid minimum working temperature limit −60 °C.