Order Entry
Belgium
ContactUsLinkComponent
BIOFLOAT™ 96-well Cell Culture Spheroid Plate (U-bottom)
BIOFLOAT™ 96-well Cell Culture Spheroid Plate (U-bottom)
Catalog # 738-0249
Supplier:  FACELLITATE
undefined
BIOFLOAT™ 96-well Cell Culture Spheroid Plate (U-bottom)
Catalog # 738-0249
Supplier:  FACELLITATE

Specifications

  • Colour:
    Clear
  • Description:
    BIOFLOAT™ 96-well plates, round (U-bottom), polystyrene, 8×12 array
  • Dimensions:
    127.8×85.2×16.6 mm
  • Pk:
    24 SET
  • Well volume:
    310 µl

Specifications

About this item

The BIOFLOAT™ 96-well plate outperforms existing products by its anti-adhesive properties.

  • Rapid: Spheroids are formed very fast
  • Round: The spheroids are highly uniform and allow for perfect data consistency
  • Reliable: The reliable quality of the BIOFLOAT™ surface makes it a premium product for spheroid and organoid culture

The BIOFLOAT™ 96-well plate provides a highly defined, fully inert, and cell-repelling surface.

Temperature range: – 20 to + 50 °C

Certifications: The product does not use any rawmaterials of animal or biological origin and therefore does not have TSE/BSE.

The polymer raw materials used for coating plates were positively evaluated for quality consistency using GPC, GC-MS and NMR spectroscopy.

The sterile, non-pyrogenic/endotoxin-free, non-cytotoxic, DNase-/RNase-/DNA-free multi-well plates were coated using pipetting robots. Coated plates were sterilised by electron beam irradiation.
Packaging: Bag of 4 plates per pack.
Caution: Research use only. Not intended for diagnostic or therapeutic use.