Order Entry
Belgium
ContactUsLinkComponent
Autoclaves, Laboklav 135 ECO
Autoclaves, Laboklav 135 ECO
Supplier:  SHP Steriltechnik
New Product
Certificates
Autoclaves, Laboklav 135 ECO
Supplier:  SHP Steriltechnik
New Product

Specifications

  • Catalog No:
  • SHPS270135010001
  • SHPS270135000000
  • Model:
  • Laboklav 135-M ECO
  • Laboklav 135-B ECO
  • Temperature:
  • 98...135 °C
  • 98...135 °C
  • Max. temperature:
  • 143 °C
  • 143 °C
  • Max. working pressure:
  • 2,8 bar
  • 2,8 bar
  • W×D×H ext.:
  • 840×700×965 mm
  • 840×700×965 mm
  • Weight:
  • 195 kg
  • 195 kg
  • Electrical:
  • 3N 400 V ~, 50 Hz, 16 A
  • 3N 400 V ~, 50 Hz, 16 A
  • Heating power:
  • 6 kW
  • 6 kW

Specifications

Frequently Bought Together