PTFE Bottles
Fournisseur: Sampling Systems
Jump to:
About this item
PTFE bottles are perfect for storing liquids.
- Made from 100% PTFE
- Conforms to both FDA and USP class VI requirements
- Crevice free interior
- Heavy wall construction
- Suitable for use up to 280 °C
PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
10 Options Available Below
Product Details & Documents
PTFE bottles are perfect for storing liquids.
- Made from 100% PTFE
- Conforms to both FDA and USP class VI requirements
- Crevice free interior
- Heavy wall construction
- Suitable for use up to 280 °C
PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
Product Family Options
Product Information
- CapacityMaterialDisponibilitéPrix
- SAMPA125-1PTFE bottle
- SAMPA125-5PTFE bottle
- SAMPA125-10PTFE bottle
- SAMPA125-25PTFE bottle
- SAMPA125-50PTFE bottle
- SAMPA125-100PTFE bottle
- SAMPA125-250PTFE bottle
- SAMPA125-500PTFE bottle
- SAMPA125-1000PTFE bottle
- SAMPA125-2000PTFE bottle



