Order Entry
Belgium
ContactUsLinkComponent
ReproSil SCX HPLC Column
ReproSil SCX HPLC Column
Catalog # MAISR10.SC.S2546
Supplier:  DR MAISCH
ReproSil SCX HPLC Column
Catalog # MAISR10.SC.S2546
Supplier:  DR MAISCH

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    10 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • USP code:
    L9
  • pH range:
    2 - 8
  • Surface area:
    210 m²/g
  • Phase:
    Sulfopropyl
  • Pk:
    1

Specifications

About this item