Order Entry
Belgium
ContactUsLinkComponent
ReproSil XR C18 HPLC Column
ReproSil XR C18 HPLC Column
Catalog # MAISRX15.9E.S2503
Supplier:  DR MAISCH
ReproSil XR C18 HPLC Column
Catalog # MAISRX15.9E.S2503
Supplier:  DR MAISCH

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    3 mm
  • Particle Size:
    5 µm
  • Pore size:
    120 Å
  • Length:
    250 mm
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2 - 9
  • Surface area:
    250 m²/g
  • Carbon load:
    10%
  • Phase:
    C18
  • Pk:
    1

Specifications

About this item

An all round and fully-porous, scalable spherical Silica from 1,5 to 15 µm with a high purity.

The metal content is less than 100 ppb. The silica impresses with its very narrow pore size distribution this make 99% of the surface accessible for the separation. The uniform bonded phase coverage translates to symmetrical peaks for acids/bases, and predictable reversed phase selectivity. Because of its very low metal content it also impressed with a high pH stability.