Order Entry
Belgium
ContactUsLinkComponent
Sterile Pipette Tips in Rack for Gel Loading
Sterile Pipette Tips in Rack for Gel Loading
Catalog # KART0984600
Supplier:  KARTELL
Sterile Pipette Tips in Rack for Gel Loading
Catalog # KART0984600
Supplier:  KARTELL

Specifications

  • Packed:
    10 racks, 96 each
  • Sterile:
    +
  • Volume:
    0,1 - 200 µl
  • Length:
    68,5 mm
  • Tip style:
    Low retention
  • Tip colour:
    Natural
  • For use with:
    Gilson Pipetman P20-
    100-200
    Eppendorf
    Biohit Proline, M-Line
    Socorex Acura
    HTL – Discovery
    Nichiryo
    Finnpipette
    Thermo
    and similar
  • Filter:
    -
  • Pk:
    10

Specifications

About this item

These tips are made of high quality, 100% pure, virgin PP. Made in the highest quality moulds, these tips can be used whenever the work demands a higher standard.

  • High clarity, excellent water-repellent and low retention properties
  • Precise centering of the orifice guarantees reliable directionality of the sample when delivered
  • Able to collect a human biological sample and dispense on growth medium, slide tube/containers to carry out analysis of laboratory diagnosis

To be used whenever it is difficult to reach the bottom of test tubes with standard products.