Liebherr appliances are optimised for maximum energy efficiency and low operating costs. We only use the natural and environmentally-friendly refrigerants R 290. When used with highly efficient compressors, these are extraordinarily efficient and, with their low global warming potential, also future-proof.
- Data logger is integrated, USB interface
- Includes power failure alarm and warning signal (optical and acoustical)
- Aluminium slimline door handle with integrated opening mechanism
- Replaceable door seals
Liebherr guarantees the outstanding quality of its refrigeration systems through expertise derived from decades of experience in the refrigeration technology sector, and through continuous research and development. By employing only premium-quality compressors, condensers, evaporators and other refrigeration components the energy consumption and operating costs of Liebherr appliances are significantly reduced.
Liebherr SmartMonitoring offers a comprehensive solution for documenting and monitoring measurement and operating data, alarm messages and appliance statuses. To connect the SmartCoolingHub required for this purpose to this appliance, you will need the RS 485 interface converter, which is available separately.
The integrated temperature alarm indicates if the lower or upper alarm thresholds have been breached. It uses both acoustic and visual signals to provide maximum security for goods that have been stored.
All laboratory refrigerators and freezers are tested at the state-of-the-art Liebherr development facilities according to procedure EN 60068-3 for measuring temperature stability. This involves measuring the temperature at nine different points in the appliance interiors.
- Catalog No:
- LIEBSUFSG5001
- LIEBSUFSG3501
- Model:
- SUFsg 5001
- SUFsg 3501
- Material:
- Steel
- Steel
- Refrigerant:
- R 290
- R 290
- Electrical:
- 208 - 240 V, 60 Hz
- 230 V, 50 Hz
- Weight:
- 254 kg
- 226 kg
- Shipping weight:
- 308 kg
- 260 kg