Order Entry
Belgium
ContactUsLinkComponent
TEVISIO, TVD 750/940/DM Magnifier Luminaire
TEVISIO, TVD 750/940/DM Magnifier Luminaire
Catalog # WLDM113714000-0080
Supplier:  WALDMANN
TEVISIO, TVD 750/940/DM Magnifier Luminaire
Catalog # WLDM113714000-0080
Supplier:  WALDMANN

Specifications

  • Ø:
    160 mm
  • Magnification:
    Glass or plastic lens Ø 160 mm with 3,5 dioptre or 3,5 + 8 dioptre (integrated additional lens)
  • Colour:
    White
  • Description:
    Non-reflective glass lens, 3D head joint
  • Pk:
    1
  • W×D:
    484×160 mm

Specifications

About this item

The TEVISIO magnifier luminaire delivers delight right across the range. Either in terms of fast and problem-free lens changes, the flexible lens ring with bayonet connection, or the perfectly conceived technical lighting concept or the visualiser function that suddenly also makes unseen errors visible.

  • Film button in luminaire head for On/Off
  • Dimming and visualiser function (segment switching)
  • Materials: colourless anodised aluminium with black special-purpose plastic
  • Arm: spring-relieved with 2D or 3D head joint
Delivery: Delivery with approx. 3 m connection lead and mains power connector with connector type CEE 7/16 (Euro connector), BS1363 and NEMA 1-15/P.