Order Entry
Belgium
Orders LinkContactUsLinkComponent
Compact Microscopy Computer Workstations, HP Z2 G9

Compact Microscopy Computer Workstations, HP Z2 G9

Supplier:   ZEISS
Compact Microscopy Computer Workstations, HP Z2 G9
Supplier:  ZEISS
Certificates
Compact Microscopy Computer Workstations, HP Z2 G9

4 Options Available Below

Product Details & Documents

Microscopy compact workstation HP Z2 G9 (O) otherwise know as HP Z2 tower workstation is designed with intel W680 processor. It features with four memory expansion slots (DDR5-RAM modules, 4400 MHz). This workstation comes with USB mouse rescue kit. This unit is designed to accomodates power supply of 700 W, wide-ranging with country specific plug.

  • Memory: max.128 GB RAM
  • Graphics card: Intel UHD graphics 770
  • Display port: 1,4 (max.3840×2160 Pixel)
  • SSD: 1×512 GB M.2 NVMe
  • Network controller: 1×GbE LAN interface (RJ 45)

Made with hard disk size of 1×8 TB SATA 7200 rpm. Consist of multiple USB ports such as 4×type A superspeed USB 10 Gbps (front), 2×type A superspeed USB 10 Gbps, 1×type A superspeed USB 5 Gbps and 3×Hi-speed USB 480 Mbps (rear).

Monitor is designed with features such as visible diagonal: 680 mm, maximum resolution: 2560×1440 pixel at 60 Hz, brightness: 350 nits, bontrast: 1000:1, viewing angle: both horizontal and vertical as 178°, tilt: −5° to +20°, swivel: −45° to +45°, pivot rotation: −90° to +90°, Operating voltage: 100 to 240 V, country-specific power cable.

Certifications: CSA, UL, FCC, CCC, KCC certified.

Product Family Options

Product Information

  • Availability
    Price
  • ZEIS4102019913000
    This microscopy compact workstation HP Z2 G9 (O)
    This microscopy compact workstation HP Z2 G9 (O)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Workstation components

Product Information

  • Availability
    Price
  • ZEIS0000002548754
    System configuration 1, installation of windows 10 IoT Enterprise LTSC 2021×64
    System configuration 1, installation of windows 10 IoT Enterprise LTSC 2021×64
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • ZEIS4102011606000
    Memory 16 GB (1×16) DDR5-4800 consisting of 1×16 GB module - DDR5 4800 MHz nonECC unbuffered DIMM - can be extended to 32 or 64 GB
    Memory 16 GB (1×16) DDR5-4800 consisting of 1×16 GB module - DDR5 4800 MHz nonECC unbuffered DIMM - can be extended to 32 or 64 GB
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • ZEIS4102200400000
    Processor Intel Core i5-12500 (HP Z2 G9) (O) default processor configuration - Intel Core i5-12500 (3,0 GHz 18 MB cache 6 cores 12 threads)
    Processor Intel Core i5-12500 (HP Z2 G9) (O) default processor configuration - Intel Core i5-12500 (3,0 GHz 18 MB cache 6 cores 12 threads)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 434,86 €
    434,86 €
    1 * 1 ST
       434,86 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.