Cerex® PSCX SPE Column
Column Cerex PSCX, PSCX, 200 Å, 25 µm, 1 ml, 10 mg
N° de catalogue TCAT687-0101R
Fournisseur: Tecan
Jump to:
Product Details & Documents
Water-wettable polymer with strong cationic exchange chemistry for bases and aggressive matrix cleanup.
- Ion-exchange
- Liquid handler compatible
A 25 µm polymer micro particulate with strong cationic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep. Ideal for basic target compounds.
Specifications
- Particle Size:25 µm
- Pore size:200 Å
- Capacity:1 ml
- Description:Column Cerex PSCX
- Bed weight:10 mg
- Phase:PSCX



