Order Entry
Belgium
Orders LinkContactUsLinkComponent
Avantor is setting science in motion for a better world | Avantor

50 m, 609 mm, 76 ±12 µm, –40...93 °C
Catalog # UTAP1310TB2400-P5D
Supplier:   ULTRATAPE
Catalog # UTAP1310TB2400-P5D
Supplier:  ULTRATAPE

50 m, 609 mm, 76 ±12 µm, –40...93 °C

Price
Inquire For Price
Log in for availability
1 * 1 ROU
Product Details & Documents

UltraTape offers a number of specialty cleanroom tapes that can be customised to meet a wide variety of applications. Special packaging, cores, backing, and adhesive materials are available to meet specific requirements.

  • High temperature, low adhesive wafer processing tapes
  • Customised packaging to meet critical environment requirements
  • Poly TechCut tapes and labels for circuit board mask, wave solder, and other high temperature applications

Tensile strength: 2,45 N/mm

Elongation: 200%

Specifications
  • Width:
    609 mm
  • Length:
    50 m
  • Seq:
    04
  • Thickness:
    76 ±12 µm
  • Temp.:
    –40...93 °C