Order Entry
Belgium
ContactUsLinkComponent
Repromer Pb HPLC Columns
Repromer Pb HPLC Columns
Catalog # MAISRM9.PB.S1078
Supplier:  DR MAISCH
Repromer Pb HPLC Columns
Catalog # MAISRM9.PB.S1078
Supplier:  DR MAISCH

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    7,8 mm
  • Particle Size:
    9 µm
  • Length:
    100 mm
  • pH range:
    2 - 10
  • Phase:
    PB
  • Pk:
    1

Specifications

About this item

For sugars, alcohols and organic acids: (polymers elute in front of monomers).