About this item
Scotch™ 9545N tape consists of heavy-duty PVC coated cloth backing with a rubber adhesive on one side. The coating allows marking with pens and pencils.
The tape provides excellent durability and conformability. The natural rubber based adhesive ensures high tack for a variety of surfaces combined with clean removal without residue. The tape can easily be torn by hand.
Tensile strength - 90 N/cm
Adhesion to steel - 3,5 N/cm
Adhesion to backing - 2,0 N/cm
Tape backing material: Fabric
Adhesive material: Silicone rubber
Applications: This flexible adhesive tape is water-repellent and receptive to marker pens. The tape can be used for color coding and marking, in permanent or temporarily applications. It is ideal for wrapping and bundling of cables and wires or fixing of all kinds of electrical and electronic appliances and applications in various areas.