Microscope Camera with Full HD C-mount, C-HP4
Product Details & Documents
Professional ultra-high definition yet very easy to use 4K camera with 2160p, 8 MP resolution, large SONY CMOS sensor and HDMI connection to clearly reveal the sample’s finest details on-screen and perform measurements.
- Simple operation, built-in software
- Universal connection to any microscope brand
- Ultra HD 4K 2160p images and videos
- Dual output mode (HDMI/USB)
- High frame rate
- Reliable color fidelity
- C-mount connection (via dedicated adapter, on any microscope)
- HDMI cable, mouse and SD card included
- Downloadable, free of charge software
- OPTIKA ProView for Windows
No software installation is required with image and video capturing on SD card when in HDMI mode. At any time, it can be connected to PC and used via the downloadable, free of charge software (Windows), which is always available to enable the latest updates.
The compact and elegantly designed housing conceals the very latest in camera technology.
Images will be of the highest quality and rich in contrast and detail with the top-class SONY sensors, worldwide recognized, ensuring beautiful true-to-life color and delivering incredibly accurate colors just as you see them.
Specifications
- Sensor type:CMOS
- Description:Microscope camera with full HD C-mount
- Pixel size:2,0×2,0 mm
- Cat. No.:OPTKC-HP4
- Sensor size:1/1,8
- Colour depth:1, 4, 8, 24 Bit
- Dynamic range:66 db
- W×D×H:65×78×88
- Exposure time:0,04 msec - 2 sec
- Image format:16/9
- Supported OS:Windows 7, 8, 10, 11
- Weight:0.5 kg
- Resolution:3840×2160
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



