Order Entry
Belgium
ContactUsLinkComponent
Label Printer, EU and UK with Brady Workstation PWID Suite, M511
Label Printer, EU and UK with Brady Workstation PWID Suite, M511
Catalog # BRDY321672
Supplier:  Brady
Label Printer, EU and UK with Brady Workstation PWID Suite, M511
Catalog # BRDY321672
Supplier:  Brady

Specifications

  • Print width:
    38,10 mm (max. label width)
  • Description:
    M511 label printer, EU and UK with Brady workstation PWID suite
  • Environmentally Preferable:
  • Print resolution:
    300 dpi
  • Label:
    Continuous and die-cut
  • Electrical:
    110 - 240 V
  • Printer:
    Monocolour
  • Modes:
    Mobile device connected
  • Print method:
    Thermal transfer
  • Print speed:
    1000 (recommended usage per day)
  • Pk:
    1

Specifications

About this item

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously.

  • Ideal for larger applications – print up to 38.10 mm labels
  • Less waste – go edge to edge with text, graphics and barcodes
  • Longer battery life with an internal Li-ION battery – 8+ hours of work; 1,000 labels on a single charge
  • More durable – resists 1.8 m drops, shocks, 115 kg crushes and blowing sand and dust (MIL-STD-810G)
  • Prints anywhere – Bluetooth 5.0 (20 m range); connects up to 5 users simultaneously
  • Uses label creation software – Express Labels app via Bluetooth on a phone/tablet; Brady Workstation on a PC
  • Saves time; saves space – features an auto label cutter and prints upright or on its side

This printer comes with a Brady WorkStation product and wire identification suite, enabling you to immediately start designing professional labels.

Asset tracking, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, lean and 5S labelling, safety identification, warehouse marking, wire and cable labelling

Materials Supported: BradyGrip® polyester, FreezerBondz™ polyester, heat-shrink polyolefin, metallised polyester, nylon cloth, polyester, polypropylene, reflective tape, self-laminating polyester, self-laminating vinyl, StainerBondz™ polyester, tamper-resistant vinyl, vinyl, vinyl cloth, water dissolvable paper
Colour: Yellow, black

Certifications: CE, cULus (US/Canada), FCC, RoHS 2011/65/EU, 2015/863, UKCA.
Delivery: This printer ships in a carton box with M5C-1500-595-WT-BK label cartridge, AC Adapter with EU and UK plugs, quick start guide and a Brady Workstation product and wire ID suite.