Latex, powder-free surgical gloves ensuring secure grip for confident instrument handling.
- Textured finish: Secure grip of instruments under dry or damp conditions
- Optimised thickness: Ideal balance of tactile sensitivity and protection
- Proprietary donning technology: Effortless donning and doffing with either dry or damp hands
Enhanced grip: The textured finish of these sterile latex gloves delivers exceptional grip of medical instruments under dry or damp conditions, making them ideal outer gloves when double gloving.
Heightened tactile sensitivity: The unique latex formulation and processes enable the thickness of these sterile gloves to be optimised for the wearer to experience the ideal balance of tactile sensitivity and hand protection.
Effortless donning and doffing: ENCORE® Latex Textured surgical gloves are designed with a proprietary internal coating to facilitate easy dry and damp donning when first worn or during intra-operative changes.
Chemo-tested: Tested to ASTM D6978, these textured latex gloves are safe to use with a wide range of chemotherapy drugs.
Recommended for:
Enhanced grip in wet environments
Extra comfort during long, sustained procedures
Damp donning
Use as an outer glove when double gloving
EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282.
- Catalog No:
- ANSM330101065
- ANSM330101060
- ANSM330101055
- ANSM330101085
- ANSM330101080
- ANSM330101075
- ANSM330101070
- ANSM330101090
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Material:
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Sterility:
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- ASTM No.:
- D6978
- D6978
- D6978
- D6978
- D6978
- D6978
- D6978
- D6978