Order Entry
Belgium
Orders LinkContactUsLinkComponent
InVue® NT6520 Integrated Flow Controllers

InVue® NT6520 Integrated Flow Controllers

Supplier:   ENTEGRIS
InVue® NT6520 Integrated Flow Controllers
Supplier:  ENTEGRIS
Certificates
InVue® NT6520 Integrated Flow Controllers

3 Options Available Below

Product Details & Documents

Offers precise point-of-use chemical flow control and is designed for point-of-use blending and dispense applications requiring medium to high flow rates (2,5 to 40 L/min).

  • Most accurate in bubble prone media vs. other commonly used technologies
  • Integral pressure transducer for simultaneous dual output - flow and pressure
  • Compact footprint for space savings and easy installation
  • High repeatability for superior process control

The InVue Integrated Flow Controller, NT6520 (2,5 to 40 L/min) combines our differential pressure based flowmeter and leading-edge control valve technology to create a closed-loop flow controller ideal for: Critical dispense applications, Chemical spiking and blending, On-demand chemical mixing and Higher flow applications such as bulk delivery or tool liquid dispense.

Materials of construction:
Wetted parts: Body, valve diaphragms: PTFE
Sensor interface: CTFE or PFA
Primary O-ring: Perfrez® PXC Ultra
Nonwetted parts: Polypropylene, PVDF, Viton®, polyurethane, and nylon

Specifications for Product Family

Specifications

  • Catalog No:
  • ENTE6520T7F4B12KP7
  • ENTE6520T8F6B12AP7
  • ENTE6520T8F6B12KP7
  • Max. pressure:
  • 690 kPa
  • 690 kPa
  • 690 kPa
  • Response time:
  • <3 seconds
  • <3 seconds
  • <3 seconds
  • Electrical connection:
  • 24 VDC (±10%) @ 1,2 Å
  • 24 VDC (±10%) @ 1,2 Å
  • 24 VDC (±10%) @ 1,2 Å
  • Enclosure rating:
  • IP 64
  • IP 64
  • IP 64
  • Input signal:
  • 4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
  • 4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
  • 4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
  • Max. operating temperature:
  • 10...65 °C
  • 10...65 °C
  • 10...65 °C
  • Repeatability:
  • ±0,5% of full scale
  • ±0,5% of full scale
  • ±0,5% of full scale

Specifications

Product Family Options

Product Information

  • Output
    Availability
    Price
  • ENTE6520T7F4B12KP7
    InVue® integrated flow controller (IFC) NT6520, 12,7 mm Flaretek tubing fitting, 0 - 10 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface
    InVue® integrated flow controller (IFC) NT6520, 12,7 mm Flaretek tubing fitting, 0 - 10 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface
    Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    ENTE6520T7F4B12KP7
    Max. pressure
    690 kPa
    Response time
    <3 seconds
    Electrical connection
    24 VDC (±10%) @ 1,2 Å
    Enclosure rating
    IP 64
    Input signal
    4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
    Max. operating temperature
    10...65 °C
    Repeatability
    ±0,5% of full scale
  • ENTE6520T8F6B12AP7
    InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, continuous setpoint input signal, CTFE Sensor interface
    InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, continuous setpoint input signal, CTFE Sensor interface
    Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    ENTE6520T8F6B12AP7
    Max. pressure
    690 kPa
    Response time
    <3 seconds
    Electrical connection
    24 VDC (±10%) @ 1,2 Å
    Enclosure rating
    IP 64
    Input signal
    4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
    Max. operating temperature
    10...65 °C
    Repeatability
    ±0,5% of full scale
  • ENTE6520T8F6B12KP7
    InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface
    InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface
    Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    ENTE6520T8F6B12KP7
    Max. pressure
    690 kPa
    Response time
    <3 seconds
    Electrical connection
    24 VDC (±10%) @ 1,2 Å
    Enclosure rating
    IP 64
    Input signal
    4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
    Max. operating temperature
    10...65 °C
    Repeatability
    ±0,5% of full scale