Code Corporation Code Reader™ 1100 Barcode Scanners
About this item
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Select high density or wide field
- Rotational tolerance ±180°
- Field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33,5° vertical
- CMOS 1,2 megapixel sensor
- Dark grey colour
- Cabled scanner connectivity (6' cable length)
- No battery
Read more types of barcodes with patented dual-field optics. Get extra protection to seal out dust and moisture with an IP 54 rating. Lightweight and compact with rugged design. Is customisable for workflow needs with visual, audible and haptic indicators. Features a powerful JavaScript platform for complete device control.
Model 176698 includes a stand to protect scanner while not in use.
Delivery information: Includes (1) CR1100; (1) USB cable. Available with or without optional stand.
2 Options Available Below
Product Details & Documents
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Select high density or wide field
- Rotational tolerance ±180°
- Field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33,5° vertical
- CMOS 1,2 megapixel sensor
- Dark grey colour
- Cabled scanner connectivity (6' cable length)
- No battery
Read more types of barcodes with patented dual-field optics. Get extra protection to seal out dust and moisture with an IP 54 rating. Lightweight and compact with rugged design. Is customisable for workflow needs with visual, audible and haptic indicators. Features a powerful JavaScript platform for complete device control.
Model 176698 includes a stand to protect scanner while not in use.
Delivery information: Includes (1) CR1100; (1) USB cable. Available with or without optional stand.
Specifications for Product Family
Specifications
- Catalog No:
- BRDY176698
- BRDY176697
- Interfaces:
- RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- Sensor type:
- CMOS 1.2 MP
- CMOS 1.2 MP
- W×D×H:
- 63,5×19,05×63,5 mm
- 63,5×19,05×63,5 mm
Specifications
Product Family Options
Product Information
- DisponibilitéPrix
- BRDY176698CR1100 Handheld wired barcode scanner with standSpecifications:
Plus
Specifications
Cat. No.BRDY176698InterfacesRS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]Sensor typeCMOS 1.2 MPW×D×H63,5×19,05×63,5 mm - BRDY176697CR1100 Handheld wired barcode scannerSpecifications:
Plus
Specifications
Cat. No.BRDY176697InterfacesRS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]Sensor typeCMOS 1.2 MPW×D×H63,5×19,05×63,5 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



