Order Entry
Belgium
ContactUsLinkComponent
 
Performance Black Reach-In Refrigerator with Bottom Compressor
  LIEBMRFVD4011
 :  Liebherr
Performance Black Reach-In Refrigerator with Bottom Compressor
  LIEBMRFVD4011
 :  Liebherr

 

  • W×D×H ext.:
    597×654×1884 mm
  • Capacity:
    400 L
  • Description:
    Reach-In refrigerator MRFvd 4011 with bottom compressor
  • Electrical:
    220 - 240 V, 50 Hz
  • Refrigerant:
    R 600a
  • Defrost:
    Automatic
  • Display:
    Digital
  • Door lock:
    Mechanical
  • Door type:
    Insulated glass
  • Max. load per shelf:
    45 kg
  • Shelves/drawers:
    6
  • Weight:
    79 kg
  • Pk:
    1
  • Temperature:
    +10...40 °C

 

 

Digital temperature display: Maintenance free and accurate - easily take accurate temperature readings of the set temperature using the digital temperature display.

  • Replaceable seal
  • Safety glass
  • Forced air cooling
  • Self-closing door
  • Reversible door hinges(left/right)

Housing: Individual and robust: Design the housing exactly as you want it. It is robust, shockproof and easy to clean.
Interchangeable door hinge: The interchangeable door hinge allows you fill or empty your appliance in any place.
Recessed grip: Easy handling - you can open and close the door easily using the recessed grip fitted on the side of the door. Nothing sticks out, so there's no chance of snagging yourself on anything. A huge advantage, even in narrow spaces.