VWR® Spark-Free Refrigerators, +5 °C
Supplier: VWR Collection
Certificates
About this item
Designed to meet the demands in daily laboratory use, storage of biological products and storage of flammable materials.
- Digital display with temperature regulator outside
- Lockable and reversible door
- Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
- Under bench and upright sizes
- Temperature range +2 to +8 °C
- Environmentally friendly refrigerant, R600a
- Dynamic cooling system (air cooling)
ATEX (interior explosion proof): Yes
Temperature uniformity: ±3,0 °C
Certifications: Spark free refrigerators are ATEX certified in the application range II 3G Ex ic nA II T6, which means the appliances can be found in the whole II zone environment (including II A and II B, II C).
Delivery information: Supplied with detachable power cords (EU/UK/CH plug included).
Specifications
- Catalog No:
- 471-1307
- 471-1309
- Model:
- VWR® refrigerator +5 °C 118 L Spark free
- VWR® refrigerator +5°C 310 L Spark free
- Cat. No.:
- 471-1307
- 471-1309
- Temperature:
- +2...+8 °C
- +2...+8 °C
- Display:
- Digital
- Digital
- Defrost:
- Automatic
- Automatic
- Alarm:
- Yes
- Yes
- Access ports:
- No
- No
- Shelves/drawers:
- 3 grid shelves, 1 basket
- 4 glass shelves
- Max. load per shelf:
- 20 kg
- 24 kg
- Door type:
- 1 solid swing door, reversible hinge
- 1 solid swing door, reversible hinge
- Door lock:
- Yes
- Yes
- Refrigerant:
- R600a
- R600a
- Plug:
- EU/UK/CH plug
- EU/UK/CH plug
- Weight:
- 44 kg
- 72 kg
Specifications
Related Information
Frequently Bought Together