The fluidlab R-300 combines an automated cell counter with a full-fledged spectrometer, thus enabling a variety of analyses such as automated cell counting and staining-free viability measurements as well as scatter light, absorbance and time-series measurements. With its intuitive handling and reliable results, the portable device is the all-rounder for your everyday laboratory work.
- Label-free viability measurements via holographic microscopy
- Large FoV (5,3 mm²) for high statistical significance
- Small sample volume needed (10 to 20 µl)
- Measurement time <20 seconds
- Full spectral graphs recorded from 375 to 700 nm
- No maintenance and re-calibration needed
- Portable and small
The fluidlab R-300 combines an automated cell counter with a full spectrometer in a uniquely portable format. Based on the digital holographic microscopy technology, it enables automated cell counting and staining-free viability measurements directly under the clean bench. The integrated spectrometer (375 to 700 nm) additionally enables absorbance, scattered light and kinetics measurements as well as the generation of a calibration curve.
Its intuitive handling and precise results make the fluidlab R-300 the laboratory instrument of the future. Both standard cuvettes and acella 100 glass sample carriers from anvajo can be used to perform a variety of analyses. With the fluidlab R-300 we offer our free datalab software to support the export of your results to your computer via WIFI or hotspot.
- Adapter 01 (for cell counting and viability measurement)
- Adapter 02 (for scatter measurements)
- Adapter 03 (for absorption measurements)
- Adapter Key
- Catalog No:
- ANVA10086
- ANVA10085
- ANVASTART50
- ANVASTART100
- ANVA10086-UK
- ANVA10056
- Concentration:
- 1×10⁴ - 1×10⁷ cells/ml
- 1×10⁴ - 1×10⁷ cells/ml
- Cell size:
- CC: 3 - 80 µm
Via: 8 - 80 µm - CC: 3 - 80 µm
Via: 8 - 80 µm
- Sample volume:
- 10 - 20 µl
- 10 - 20 µl
- Detection method:
- Digital holographic microscopy (DHM)
- Digital holographic microscopy (DHM)
- Focus:
- Autofocus
- Autofocus
- Wavelength:
- 375 - 700 nm
- 375 - 700 nm
- Light source:
- LED
- LED
- Measurement time:
- <20 seconds
- <20 seconds
- Display:
- 3,5" LCD display
- 3,5" LCD display
- Languages:
- 6: English, Spanish, Italian, French, German, Turkish
- 6: English, Spanish, Italian, French, German, Turkish
- W×D×H:
- 128×94×33 mm
- 128×94×33 mm
- Weight:
- 240 g (0,5 lbs.)
- 240 g (0,5 lbs.)