Order Entry
Belgium
Orders LinkContactUsLinkComponent
Adjustable Height Base Stands

Adjustable Height Base Stands

Adjustable base stand, manual hydraulic lift
Catalog # LBCP3780401
Supplier:   LABCONCO
Adjustable Height Base Stands
Catalog # LBCP3780401
Supplier:  LABCONCO
Adjustable Height Base Stands
Adjustable Height Base Stands

Adjustable base stand, manual hydraulic lift

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

For use with Basic™ 47, Basic 70, Fiberglass 30, Protector® XStream®, Protector Premier™, Protector ClassMate®, Protector PVC perchloric acid, protector stainless steel perchloric acid, logic+, logic, cell logic, puriCare procedure stations and protector radioisotope laboratory hoods.

  • Telescoping base stands with fixed feet can be adjusted to eight height positions prior to installation
  • Telescoping legs are adjustable in 25,4 mm increments from 698,5 to 876,3 mm
  • Durable 44,45 mm tubular, epoxy-coated steel frame

Base stands are constructed of durable 45 mm tubular, glacier white epoxy-coated steel and support loads up to 453,6 kg. ADA-compliant. Stands with telescoping legs are adjustable from 699 to 851 mm high. Hydraulic lift base stands adjust from 648 to 851 mm high and include four powder-coated, die-cast feet with levelers. Manual hydraulic lift models include front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch.

Certifications: Electrical components of hydraulic lift stands are UL listed.

Ordering information: Hoods can be placed on a base stand or base cabinet. Several base cabinet models are available: standard storage (see 46610-404 series), acid storage (see 46610-412 series), and solvent storage (see 46610-440 series).

Specifications
  • Description:
    Adjustable base stand, manual hydraulic lift
  • Shipping weight:
    81,64 kg
  • Cat. No.:
    LBCP3780401
  • Outside height:
    647,7 - 850,9 mm
  • Outside depth:
    36,6 mm