Order Entry
Belgium
ContactUsLinkComponent
Purifier® Cell Logic®+ Biosafety Cabinets A2, 230 V, UK
Purifier® Cell Logic®+ Biosafety Cabinets A2, 230 V, UK
Supplier:  LABCONCO
Certificates
undefined
Purifier® Cell Logic®+ Biosafety Cabinets A2, 230 V, UK
Supplier:  LABCONCO

Specifications

  • Catalog No:
  • LBCP302481151
  • LBCP302581151
  • LBCP302411151
  • Sash opening:
  • 203,2 mm
  • 203,2 mm
  • 254 mm
  • Electrical:
  • 230 V, 50/60 Hz (UK)
  • 230 V, 50/60 Hz (UK)
  • 230 V, 50/60 Hz (UK)
  • Ext. W×D×H:
  • 1379,22×792,48×2265,68 - 2418,08 mm
  • 1684,02×792,48×2265,68 - 2418,08 mm
  • 1379,22×792,48×2265,68 - 2418,08 mm

Specifications

Frequently Bought Together