Order Entry
Belgium
ContactUsLinkComponent
Orion™ Lab Star DO113 Dissolved Oxygen Bench Meters
Orion™ Lab Star DO113 Dissolved Oxygen Bench Meters
Supplier:  Thermo Orion
Certificates
undefined
Orion™ Lab Star DO113 Dissolved Oxygen Bench Meters
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 664-0247
  • 664-0248
  • DO range:
  • 0,00 - 30,0 mg/L or ppm
  • 0,00 - 30,0 mg/L or ppm
  • DO resolution:
  • 0,01, 0,1 mg/L or ppm, 0,1, 1% saturation
  • 0,01, 0,1 mg/L or ppm, 0,1, 1% saturation
  • DO accuracy:
  • ±0,02 mg/L or ppm ±1 LSD (relative), ±2% saturation ±1 LSD (relative)
  • ±0,02 mg/L or ppm ±1 LSD (relative), ±2% saturation ±1 LSD (relative)
  • DO concentration:
  • mg/L or ppm
  • mg/L or ppm
  • DO saturation:
  • 0,0 - 300,0% saturation (DO as percent saturation range)
  • 0,0 - 300,0% saturation (DO as percent saturation range)
  • DO barometric pressure range:
  • 400,0 - 850,0 mmHg, 0,533 - 1,133 bar (compensation)
  • 400,0 - 850,0 mmHg, 0,533 - 1,133 bar (compensation)
  • DO calibration:
  • 100% and 0%, 1 point, custom value
  • 100% and 0%, 1 point, custom value
  • DO salinity compensation:
  • 0,0 - 50,0 ppt
  • 0,0 - 50,0 ppt
  • Temperature range:
  • −5,0...+105,0 °C, 23,0...221,0 °F
  • −5,0...+105,0 °C, 23,0...221,0 °F
  • Temperature resolution:
  • 0,1 °C, 0,1 °F
  • 0,1 °C, 0,1 °F
  • Temperature accuracy:
  • ±0,3 °C, ±0,5 °F (relative)
  • ±0,3 °C, ±0,5 °F (relative)
  • Interfaces:
  • 9-pin MiniDIN
  • 9-pin MiniDIN
  • Display:
  • 5" backlit LCD
  • 5" backlit LCD
  • Outputs:
  • Computer or printer
  • Computer or printer
  • Power supply:
  • 100 - 240 V 50/60 Hz, 9 DC adapter, 1,3 A
  • 100 - 240 V 50/60 Hz, 9 DC adapter, 1,3 A
  • Memory:
  • Non-volatile
  • Non-volatile
  • Data logging capacity:
  • 500 sets with time and date
  • 500 sets with time and date
  • W×D×H:
  • 155,2×187,2×61,7 mm (6,11×7,37×2,43")
  • 155,2×187,2×61,7 mm (6,11×7,37×2,43")
  • Weight:
  • 700 g
  • 700 g

Specifications

Frequently Bought Together