Order Entry
Belgium
ContactUsLinkComponent
Orion™ Lab Star EC112 Conductivity/Salinity/TDS Bench Meters
Orion™ Lab Star EC112 Conductivity/Salinity/TDS Bench Meters
Supplier:  Thermo Orion
Certificates
undefined
Orion™ Lab Star EC112 Conductivity/Salinity/TDS Bench Meters
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 663-0384
  • 663-0385
  • Conductivity range:
  • 0,00 μS/cm - 500,0 mS/cm
  • 0,00 μS/cm - 500,0 mS/cm
  • Conductivity resolution:
  • 0,01, 0,1, 1 μS/cm, 0,01, 0,1 mS/cm
  • 0,01, 0,1, 1 μS/cm, 0,01, 0,1 mS/cm
  • Conductivity accuracy:
  • ±0,5% reading ±1 LSD (relative)
  • ±0,5% reading ±1 LSD (relative)
  • Conductivity calibration:
  • 1 - 5 points (Automatic standard recognition with manual entry option)
  • 1 - 5 points (Automatic standard recognition with manual entry option)
  • Conductivity reference temperature:
  • 15,0 / 20,0 / 25,0 / 30,0 °C
  • 15,0 / 20,0 / 25,0 / 30,0 °C
  • Salinity range:
  • 0,00 - 80,0 ppt, 0,00 - 42,0 PSU
  • 0,00 - 80,0 ppt, 0,00 - 42,0 PSU
  • Salinity resolution:
  • 0,01, 0,1 ppt, 0,01, 0,1 PSU [Natural Seawater (ppt) or Practical Salinity (PSU) modes]
  • 0,01, 0,1 ppt, 0,01, 0,1 PSU [Natural Seawater (ppt) or Practical Salinity (PSU) modes]
  • Salinity accuracy:
  • ±0,5% reading ±1 LSD (relative)
  • ±0,5% reading ±1 LSD (relative)
  • TDS range:
  • 0,00 ppm - 500,0 ppt (1,00 factor)
  • 0,00 ppm - 500,0 ppt (1,00 factor)
  • TDS resolution:
  • 0,01, 0,1, 1 ppm, 0,01, 0,1 ppt
  • 0,01, 0,1, 1 ppm, 0,01, 0,1 ppt
  • TDS accuracy:
  • ±0,5% reading ±1 LSD (relative)
  • ±0,5% reading ±1 LSD (relative)
  • TDS conversion factor:
  • 0,40 - 1,00
  • 0,40 - 1,00
  • Temperature range:
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C (relative)
  • ±0,3 °C (relative)
  • Temperature calibration:
  • 1 point
  • 1 point
  • Temperature compensation:
  • Linear (0 - 10%/°C) or off
  • Linear (0 - 10%/°C) or off
  • Data logging capacity:
  • 500 sets with time and date
  • 500 sets with time and date
  • Outputs:
  • Computer or printer
  • Computer or printer
  • Input:
  • 8-pin MiniDIN
  • 8-pin MiniDIN
  • Power supply:
  • 100 - 240 V 50/60 Hz, 9 DC adapter, 1,3 A
  • 100 - 240 V 50/60 Hz, 9 DC adapter, 1,3 A
  • Calibration points:
  • 1 point (salinity), 1 - 5 points (TDS )
  • 1 point (salinity), 1 - 5 points (TDS )
  • Calibration:
  • Active conductivity, salinity, TDS, temperature with time and date (calibration log)
  • Active conductivity, salinity, TDS, temperature with time and date (calibration log)
  • Display:
  • 127 mm backlit LCD
  • 127 mm backlit LCD
  • Alarm:
  • 1 - 168 h or off (calibration)
  • 1 - 168 h or off (calibration)
  • IP rating:
  • IP 54
  • IP 54
  • Memory:
  • Non-volatile
  • Non-volatile
  • W×D×H:
  • 155,2×187,2×61,7 mm
  • 187,2×155,2×61,7 mm
  • Weight:
  • 0,7 kg
  • 0,7 kg

Specifications

Frequently Bought Together