LAVA Multirisk Jackets
About this item
Comfortable, multirisk jacket in inherent flame retardant fabric.
- Modern fit
- Upstanding rounded collar
- Front closure with hidden studs
- ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with elasticated sleeve cuffs
- Piping in accent colour orange
Industrial launderable.
Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC1; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 1 A1; EN 13034 +A1.
14 Options Available Below
Product Details & Documents
Comfortable, multirisk jacket in inherent flame retardant fabric.
- Modern fit
- Upstanding rounded collar
- Front closure with hidden studs
- ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with elasticated sleeve cuffs
- Piping in accent colour orange
Industrial launderable.
Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC1; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 1 A1; EN 13034 +A1.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications for Product Family
Specifications
- Catalog No:
- ALSW1030949-S
- ALSW1030949-M
- ALSW1030949-L
- ALSW1030949-XL
- ALSW1030949-2XL
- ALSW1030949-3XL
- ALSW1030949-4XL
- ALSW1030951-S
- ALSW1030951-M
- ALSW1030951-L
- ALSW1030951-XL
- ALSW1030951-2XL
- ALSW1030951-3XL
- ALSW1030951-4XL
- Garment application:
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
- Risk area:
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Flame-retardant|Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 54% modacrylic/44% cotton/2% carbon
- 54% modacrylic/44% cotton/2% carbon
- 54% modacrylic/44% cotton/2% carbon
- 54% modacrylic/44% cotton/2% carbon
- 54% modacrylic/44% cotton/2% carbon
- 54% modacrylic/44% cotton/2% carbon
- 54% modacrylic/44% cotton/2% carbon
- 79% cotton FR/20% polyester/1% carbon
- 79% cotton FR/20% polyester/1% carbon
- 79% cotton FR/20% polyester/1% carbon
- 79% cotton FR/20% polyester/1% carbon
- 79% cotton FR/20% polyester/1% carbon
- 79% cotton FR/20% polyester/1% carbon
- 79% cotton FR/20% polyester/1% carbon
- Weight:
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Product Family Options
Product Information
- TypeColourClothing SizeGarment fitAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.ALSW1030949-SGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030949-MGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030949-LGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030949-XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030949-2XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030949-3XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030949-4XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric54% modacrylic/44% cotton/2% carbonWeight320 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-SGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-MGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-LGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-2XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-3XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m² - Specifications:
More
Specifications
Cat. No.ALSW1030951-4XLGarment applicationChemical protection|Fire protection|Welding|Industrial|Mechanical protectionRisk areaFlame-retardant|Anti-staticGenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric79% cotton FR/20% polyester/1% carbonWeight260 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



