Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Pipette Controller

VWR® Pipette Controller

VWR® pipette controller, 0,1 - 100 ml
Catalog # 612-7179
Supplier:   VWR Collection
VWR® Pipette Controller
Catalog # 612-7179
Supplier:  VWR Collection
VWR® Pipette Controller
VWR® Pipette Controller

VWR® pipette controller, 0,1 - 100 ml

Price
335,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The VWR® pipette controller is a compact and portable device that features multiple user-selectable modes and speeds to perform a wide range of liquid handling applications. Each device is supplied with a 3-year warranty.

  • Accommodates serological pipettes ranging from 1 to 100 ml
  • 0,45 μm and 0,22 μm replaceable hydrophobic filters available
  • Large LCD display shows speed settings and low battery warning
  • High-capacity Li-ion battery offers over 20 hours of intermittent use (3 hour charge time)

This lightweight, rechargeable pipette controller is ideal for a wide range of liquid handling applications. Controller features user-selectable aspirating and dispensing speeds and can be used in either 'to deliver' or 'blowout' mode. Compact, self-contained design with precision molding and concave finger triggers for comfortable handling.

A standard round shaped stand, and optional triangle shaped pipette holder nozzle allow use in small spaces such as laminar flow hoods or biological safety cabinets. Bench stand enables unit to be parked in upright position or with a pipette fitted. Suitable for large or small hands, and for both left-and right-handed users.

The controller works with pipettes ranging from 1 to 100 ml. Six speeds of selection for aspiration and dispensing different liquids. Powerful pump fills a 25 ml pipette in less than 5 seconds.

The VWR® pipette controller is supplied with a 3-year material and workmanship warranty, effective from the date of delivery.

Certifications: UKCA, and cTUVus marked.

Ordering information: Optional accessories available to be ordered seperately.

Delivery information: Each pipette controller package includes 1×pipette controller, 1×0,45 μm hydrophobic filter (pre-mounted), 1×0,22 µm hydrophobic filter, user manual, calibration certificate, 1×bench stand, 1×charger, and 4 nose cones (blue pre-mounted, yellow, green, red).

Specifications
  • Capacity:
    0,1 - 100 ml
  • Description:
    VWR® pipette controller
  • Cat. No.:
    612-7179
  • Max. speed:
    25 ml <5 s
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Hydrophobic filter set, 0,22 μm
    Hydrophobic filter set, 0,22 μm
    612-7182
    Log in for availability
    1 * 5 ST - 48,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Nose cone set (blue, green, red, yellow)
    Nose cone set (blue, green, red, yellow)
    612-7180
    Log in for availability
    1 * 4 ST - 55,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Triangle shape stand
    Triangle shape stand
    612-7183
    Log in for availability
    1 * 1 ST - 17,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Hydrophobic filter set, 0,45 μm
    Hydrophobic filter set, 0,45 μm
    612-7181
    Log in for availability
    1 * 5 ST - 48,20 €