Order Entry
Belgium
ContactUsLinkComponent
Drying and Heating Chambers, with Forced Convection, M Avantgarde.Line
Drying and Heating Chambers, with Forced Convection, M Avantgarde.Line
Supplier:  Binder
Certificates
undefined
Drying and Heating Chambers, with Forced Convection, M Avantgarde.Line
Supplier:  Binder

Specifications

  • Catalog No:
  • 466-0703
  • 466-0704
  • 466-0702
  • 466-0701
  • Model:
  • M 260
  • M 720
  • M 115
  • M 56
  • Temperature range:
  • Ambient 22…300 °C
  • Ambient 22…300 °C
  • Ambient 22…300 °C
  • Ambient 22…300 °C
  • Temperature fluctuation (time):
  • ±0,3 K @ 150 °C
  • ±0,5 K @ 150 °C
  • ±0,2 K @ 150 °C
  • ±0,2 K @ 150 °C
  • Temperature variation (spatial):
  • ±1,7 K @ 150 °C
  • ±2 K @ 150 °C
  • ±1,4 K @ 150 °C
  • ±1,4 K @ 150 °C
  • Capacity:
  • 256 L
  • 735 L
  • 113 L
  • 59 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Int. W×D×H:
  • 650×505×780 mm
  • 1000×565×1300 mm
  • 550×375×550 mm
  • 400×335×440 mm
  • Ext. W×D×H:
  • 810×786×962 mm
  • 1160×816×1590 mm
  • 710×636×732 mm
  • 560×596×622 mm
  • Max. load per shelf:
  • 40 kg/shelf; 270 kg/unit
  • 45 kg/shelf; 315 kg/unit
  • 30 kg/shelf; 150 kg/unit
  • 30 kg/shelf; 70 kg/unit
  • Power consumption:
  • 3,1 kW
  • 6 kW
  • 2,4 kW
  • 2 kW
  • Recovery Time:
  • 7 min after 30 s opening at 150 °C
  • 7 min after 30 s opening at 150 °C
  • 7 min after 30 s opening at 150 °C
  • 4 min after 30 s opening at 150 °C
  • Shelves supplied (max.):
  • 2 (8)
  • 2 (16)
  • 2 (4)
  • 2 (4)
  • Weight:
  • 85 kg
  • 169 kg
  • 56 kg
  • 43 kg

Specifications

Options

Product Information

Frequently Bought Together