Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® L/S® MasterSense™ Process Drives

Masterflex® L/S® MasterSense™ Process Drives

Masterflex® L/S® MasterSense™ Process Drives
Certificates
Masterflex® L/S® MasterSense™ Process Drives

2 Options Available Below

Product Details & Documents

Versatile washdown pumps for accurate fluid delivery – with an intuitive touch-screen interface.

  • Powerful, space-efficient drives will accept all L/S pump head and tubing options
  • 5'' (12,7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • IP66 rated housing
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and monitoring include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy, minimize sample loss, and eliminate foaming
  • Real-time pressure sensing and alarms increase process reliability and frees up operator time
  • Drive housing is constructed of 316 stainless steel -- IP66 and NEMA 4X rated for washdown

These Masterflex® L/S® MasterSense™ Process drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0,1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 07576-10
  • 07576-12
  • Cloud connected:
  • Yes
  • Yes
  • Control type:
  • Digital
  • Digital
  • Digital dispensing:
  • Yes
  • Yes
  • Drive height:
  • 278 mm (10,9")
  • 278 mm (10,9")
  • Drive IP rating:
  • IP 66
  • IP 66
  • Drive length:
  • 330 mm (13")
  • 330 mm (13")
  • Drive width:
  • 236 mm (9,3")
  • 236 mm (9,3")
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • Motor:
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • Open-head sensor:
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • Remote I/O:
  • EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (aux port):
  • ±0,2% full scale
  • ±0,2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Speed control:
  • ±0,1% (0,1 rpm at 600 rpm)
  • ±0,1% (0,1 rpm at 600 rpm)
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Washdown capable:
  • Yes
  • Yes
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years

Specifications

Product Family Options

Non-US plug models

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Power
    Availability
    Price
  • MFLX07576-10-EU
    L/S® MasterSense™ Drive with EtherNet/IP and Masterfle×Live®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC
    L/S® MasterSense™ Drive with EtherNet/IP and Masterfle×Live®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC
    EU
    2
    3400 ml/min
    600 rpm
    Stainless steel
    90 - 260 VAC; 50/60 Hz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 8 840,00 €
    8 840,00 €
    1 * 1 ST
       8 840,00 €

    Specifications:
    MasterflexLive®
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX07576-10-EU
    Model
    07576-10
    Cloud connected
    Yes
    Control type
    Digital
    Digital dispensing
    Yes
    Drive height
    278 mm (10,9")
    Drive IP rating
    IP 66
    Drive length
    330 mm (13")
    Drive width
    236 mm (9,3")
    Min. RPM
    0,1 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    EtherNet/IP, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,1% (0,1 rpm at 600 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    MasterflexLive®
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
  • MFLX07576-12-EU
    L/S® MasterSense™ Drive with Profibus and MasterflexLive®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC
    L/S® MasterSense™ Drive with Profibus and MasterflexLive®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC
    EU
    2
    3400 ml/min
    600 rpm
    Stainless steel
    90 - 260 VAC; 50/60 Hz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 8 970,00 €
    8 970,00 €
    1 * 1 ST
       8 970,00 €

    Specifications:
    MasterflexLive®
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX07576-12-EU
    Model
    07576-12
    Cloud connected
    Yes
    Control type
    Digital
    Digital dispensing
    Yes
    Drive height
    278 mm (10,9")
    Drive IP rating
    IP 66
    Drive length
    330 mm (13")
    Drive width
    236 mm (9,3")
    Min. RPM
    0,1 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,1% (0,1 rpm at 600 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
    Washdown capable
    Yes
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    MasterflexLive®
    2 year warranty
    cUL Listed
    CE Compliant
    UL Listed
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 2 250,00 €

Accessories

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    MFLX07526-82
    6' cable
    Log in for availability
    1 * 1 ST - 1 650,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    MFLX07575-84
    Log in for availability
    1 * 6 Voet - 819,00 €

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    MFLX07526-91
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in for availability
    1 * 1 ST - 1 650,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    MFLX07575-80
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Voet - 295,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial coms cable USB-A - USB-A, 8'
    Serial coms cable USB-A - USB-A, 8'
    MFLX78006-90
    Log in for availability
    1 * 1 ST - 124,00 €

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Masterflex® bioprocess pump cart
    Masterflex® bioprocess pump cart
    MFLX77112-90
    550 kg
    Log in for availability
    1 * 1 ST - 5 140,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.