Order Entry
Belgium
ContactUsLinkComponent
 
Continuous Flow Rotor, TCF-20
  SORV75003012
undefined
Continuous Flow Rotor, TCF-20
  SORV75003012

 

  • Capacity:
    1350 ml
  • Max. speed:
    20000 min⁻¹
  • Description:
    TCF-20 continuous flow rotor, titanium
  • Compatible with:
    Sorvall LYNX 6000 superspeed centrifuge
  • Pk:
    1
  • Max. RCF:
    42,913×g
  • Radius:
    96 mm
  • Weight:
    7,8 kg

 

 

Perform bioprocessing or separation of large volumes with very low solids content using the Thermo Scientific™ TCF-20 Continuous Flow Rotor. Rotor innovations-from Thermo Scientific™ Auto-Lock™ rotor exchange to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid-shorten run set-up time while providing peace-of-mind the rotor is secure.

  • Secure and push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications
  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time and improves safety
  • Accelerates and simplifies rotor lid tightening ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors further enhanced with the lightweight design

K factor: 826
Biocontainment: Yes