Order Entry
Belgium
ContactUsLinkComponent
Forma™ Series II Water-Jacketed CO₂ Incubator
Forma™ Series II Water-Jacketed CO₂ Incubator
Supplier:  Thermo Scientific
New Product
Certificates
undefined
Forma™ Series II Water-Jacketed CO₂ Incubator
Supplier:  Thermo Scientific
New Product

Specifications

  • Catalog No:
  • HERA3120
  • CO₂ range:
  • 0 - 20%
  • Temperature range:
  • Ambient +5...50 °C
  • Sensor:
  • TC sensor
  • O₂ control:
  • 1 - 21%
  • Humidity:
  • Water pan, <90% at 37 °C
  • Electrical:
  • 230 V, 50/60 Hz
  • CO₂ sensor:
  • TC sensor

Specifications

Frequently Bought Together