Order Entry
Belgium
ContactUsLinkComponent
Benchtop Centrifuge, SL1 Plus
Benchtop Centrifuge, SL1 Plus
Catalog # HERA75009630
Supplier:  Thermo Scientific
undefined
Benchtop Centrifuge, SL1 Plus
Catalog # HERA75009630
Supplier:  Thermo Scientific

Specifications

  • Control type:
    Microprocessor
  • Max. speed:
    15200 min⁻¹ (Microliter 30 × 2 rotor)
  • Memory:
    Stores up to 6 programs
  • Voltage:
    208/230 V
  • Description:
    SL1 Plus benchtop centrifuge, UK-plug
  • Refrigerated:
    Yes
  • Max. RCF:
    25830× g with Microliter 30 × 2 rotor
  • Display:
    LED
  • Programs:
    Up to 6 programs via push button and high contrast LCD interface
  • W×D×H:
    625×660×362 mm
  • Capacities:
    4 × 400 ml with TX-400 rotor
  • Pk:
    1
  • Rotors included:
    No

Specifications

About this item

The SL1/SL1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1,6 L and can spin up to 76 × 5/7 ml blood tubes and 16 × 50 ml conical tubes with biocontainment and is ideal for routine applications.

Easy to use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications.
Motorised lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
System has glove-friendly, one-handed open/close capability.
System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:
Advanced rotor management system maximises acceleration, braking and residual load imbalance for each rotor and bucket option.
Technology optimises safety and improves separations.
Space-Saving Design:
Compact dimensions optimise work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15.
Ordering information: Rotor needs to be purchased separately.