Order Entry
Belgium
ContactUsLinkComponent
High-Performance Undercounter Lab Refrigerators, TSX
High-Performance Undercounter Lab Refrigerators, TSX
Supplier:  Thermo Scientific
Certificates
undefined
High-Performance Undercounter Lab Refrigerators, TSX
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • HERATSX505SA
  • HERATSX505GA
  • Refrigerant:
  • R744
  • R744
  • Display:
  • Full color TFT-LCD, 4,3", 480×272
  • Full color TFT-LCD, 4,3", 480×272
  • Defrost:
  • Automatic
  • Automatic
  • Alarm:
  • Alarm
  • Alarm
  • Electrical:
  • 100/240 V, 50/60 Hz
  • 100/240 V, 50/60 Hz
  • Door type:
  • Solid
  • Glass
  • Plug:
  • NEMA 5-15 P, more global types available
  • NEMA 5-15 P, more global types available
  • Weight:
  • 53,98 kg
  • 53,98 kg
  • Shipping weight:
  • 71 kg
  • 71 kg

Specifications

Frequently Bought Together