Cole-Parmer® SH-200 Reciprocating Shakers
STUA51901-02
- Capacity:Up to 12×250 ml, 9×500 ml, 4×1 L, or 2×2 L vessels
- Speed range:25 - 250 min⁻¹
- Stroke:20 mm
- Description:Large reciprocating shaker
- Environmentally Preferable:
- Electrical:230 VAC, 50 Hz
- Max. load:10 kg
- Display:LED
- Platform W×D:335×335 mm
- Timer:1 - 999 min
- W×D×H:390×450×275 mm
- Pk:1
Powerful yet quiet device is perfect for continuous use applications.
- Digital speed selection provides consistent mixing
- Soft-start motor prevents spills and splashes
- Fully adjustable cradle accommodates most flasks, bottles, and beakers
- Can be used in incubator systems
These linear reciprocating shakers feature digital speed selection from 25 to 250 min⁻¹ with a soft start. Four adjustable rubber cushioned horizontal securing bars with quick release handles on the cradle-type platform allow users to fit nearly any size flask, bottle, or beaker. Secure up to twelve 250 ml, nine 500 ml, four 1 L, or two 2 L vessels.
Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.
: Unit includes fully adjustable cradle system for flasks and bottles and power cord.