Order Entry
Belgium
ContactUsLinkComponent
Stereo Microscopes, A60 F and A60 S
Stereo Microscopes, A60 F and A60 S
Supplier:  LEICA MICROSYSTEMS
Certificates
undefined
Stereo Microscopes, A60 F and A60 S
Supplier:  LEICA MICROSYSTEMS

Specifications

  • Catalog No:
  • 630-3518
  • 630-3517
  • Type:
  • ESD protection: Antistatic polymer housing
  • ESD protection: Antistatic polymer housing
  • Head:
  • 38° inclined
  • 38° inclined
  • Eyepieces:
  • 10×/23B, adjustable, suitable for eyeglass wearers
  • 10×/23B, adjustable, suitable for eyeglass wearers
  • Zoom lens:
  • 6:1
  • 6:1
  • Working distance:
  • 122 mm (without illumination)
  • 122 mm (without illumination)
  • Interpupillary adjustment:
  • 52 - 76 mm
  • 52 - 76 mm
  • Illumination:
  • LED Ring light: 16 Med Power SMT LEDs
    Color temperature: 5600 K
  • LED Ring light: 16 Med Power SMT LEDs
    Color temperature: 5600 K
  • Stand:
  • Flex arm stand, Max. extension: 995 mm
    Dimensions of the table clamp: 105×100mm
    Table thickness: Up to 100 mm
  • Swing arm stand, Max. extension: 560 mm
    Dimensions of the base: 230×266 mm
    Grounding point: ∅ 4,2 mm
  • Optical design:
  • Greenough, with Leica FusionOptics™
  • Greenough, with Leica FusionOptics™

Specifications

Related Information

Frequently Bought Together