Order Entry
Belgium
ContactUsLinkComponent
Rotary vane pump and packages, RZ 6
Rotary vane pump and packages, RZ 6
Supplier:  VACUUBRAND
New Product
Certificates
undefined
Rotary vane pump and packages, RZ 6
Supplier:  VACUUBRAND
New Product

Specifications

  • Catalog No:
  • 181-0652
  • 181-0676
  • 181-0655
  • VACU20798160
  • VACU20798150
  • Model:
  • RZ 6 (181-0652, -0653, -0654)
  • RZ 6 (VACU20798049)
  • RZ 6 (181-0656,-0655,-0657)
  • RZ 6 VACU20798150, -151, -160, -161)
  • RZ 6 VACU20798150, -151, -160, -161)
  • Ultimate vacuum:
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • 2×10⁻³ mbar
  • Protection class:
  • IP 40 (IEC 60529)
  • IP 40 (IEC 60529)
  • IP 40 (IEC 60529)
  • IP 40 (IEC 60529)
  • IP 40 (IEC 60529)
  • Connection on pressure side:
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection on suction side:
  • Small flange KF DN 16
  • Small flange KF DN 16
  • Small flange KF DN 16/hose nozzle DN 10 mm
  • Small flange KF DN 16/hose nozzle DN 10 mm
  • Small flange KF DN 16/hose nozzle DN 10 mm
  • W×D×H:
  • 156×420×240 mm
  • 156×420×240 mm
  • 230×420×240 mm
  • 230×420×240 mm
  • 230×420×240 mm
  • Weight:
  • 17 kg
  • 17,8 kg
  • 17,8 kg
  • 17,8 kg
  • 17,8 kg
  • Electrical:
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • Max. pump capacity:
  • 5,7 m³/h
  • 5,7 m³/h
  • 5,7 m³/h
  • 5,7 m³/h
  • 5,7 m³/h

Specifications

Frequently Bought Together