Order Entry
Belgium
ContactUsLinkComponent
Cole-Parmer® Intelli-Mixer RM-2 Rotator, Vortex Shaker
Cole-Parmer® Intelli-Mixer RM-2 Rotator, Vortex Shaker
  STUA51202-20
undefined
Cole-Parmer® Intelli-Mixer RM-2 Rotator, Vortex Shaker
  STUA51202-20

 

  • Description:
    Large multifunctional vortex shaker
  • Electrical:
    120/230 VAC
  • Speed:
    1 - 99 min⁻¹
  • W×D×H:
    406,4×171,5×133 mm
  • Pk:
    1

 

 

Rotator, vortex mixer, blotter all in one.

  • 34 modes of operation
  • 360° rotation
  • Accepts 0,5 to 50 ml tubes
  • Cold room safe

Powered by V-Spin, the Intelli-Mixer RM-2 is the latest in cutting-edge science. V-spin harnesses the energy of a stepper motor, allowing for a wide variety of mixing, vibrating, and rotating cycles. Featuring 15 Mix, 12 rocking, 4 blotting, and 3 custom modes all in one versitile unit.

Perform a variety of mixing in tubes 0,5 to 50 ml or simultaneously vortex up to 42 eppendorf tubes with 2 different vortex frequencies. Ensure consistant, reliable, and reproducable rocking with a speed controller that automatically alternates between RPM and shakes per minute for precise control. The ultrasonic, vibration blotting modes are specifically designed for western blot protocol. Or design a custom combination of mixing, rotating, and pausing by simply holding the rack in hand and then rotating it in any direction and at any angle. Every move is saved in the memory for future use.

 : Includes mix rack, 1,5 m and 12 V power adapter.