Order Entry
Belgium
Orders LinkContactUsLinkComponent
SPC® Absorbents SitePoint Mobile Unit, Empty

SPC® Absorbents SitePoint Mobile Unit, Empty

Spill workstations SitePoint, mobile unit, empty, 100 L, 755,0×59,5×1725,0 mm
Catalog # BRDY309075
Supplier:   Brady
SPC® Absorbents SitePoint Mobile Unit, Empty
Catalog # BRDY309075
Supplier:  Brady
SPC® Absorbents SitePoint Mobile Unit, Empty
SPC® Absorbents SitePoint Mobile Unit, Empty

Spill workstations SitePoint, mobile unit, empty, 100 L, 755,0×59,5×1725,0 mm

Price
429,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Spill kit.

  • Features two, 200 mm wheels for mobility, and anchor points for fixed installation
  • Highly customisable
  • Fix items to backboard using self-tapping screws or bolts
  • Suitable for inside or outdoor use
  • Fully recyclable and chemical resistant

Ideal to move spill control equipment near specific risks. Features two rubber wheels for easy trolley movement to wherever it is required. Perfect during maintenance activities, at construction sites and other temporary locations. Includes three anchor points on the base, allowing the unit to be bolted to the ground, to avoid trolley movement without permission.

Specifications
  • Description:
    Spill workstations SitePoint, mobile unit, empty
  • W×D×H:
    755,0×59,5×1725,0 mm
  • Absorbency:
    100 L